- Applications: Double blower, Room air conditioning, Heaters
- Automatic Overload
- Double Shaft
- Rotation is determined by viewing the shaft end
- Continuous duty, air over
- Open and closed construction applications
- Shaded Pole
- Sleeve Bearing
- 60 HZ
- Single Phase
Fasco D1165, 3.3" Double Shaft Motor - 115 Volts 1550 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Fasco 3.3" Double Shaft Motor - 115 Volts 1550 RPM
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4-7/8 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/20 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 2.9/1.5/1 A |
| Manufacturers Part Number | D1165 |
| Compatible Part/Model Number | Thermador 19-9-215 |
| Rated RPM | 1550 |
| RPM Range | 1501-1700 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |