x

Take 15% off your entire order!

Offer applied at checkout

Cambro 1525RST612 - Room Service. Tray, Rectangular, 14" x 21", Low Profile, Brushed Steel - Pkg Qty 12

Cambro 1525RST612 - Room Service. Tray, Rectangular, 14" x 21", Low Profile, Brushed Steel - Pkg Qty 12

Item #: WBB469099

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.00 ea.

Price: $252.00 / Pkg of 12

Save $12.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 1525RST612 - Room Service. Tray, Rectangular, 14" x 21", Low Profile, Brushed Steel

Room Service Tray, rectangular, 14" x 21", low profile, dishwasher safe, brushed steel, NSF

  • COLOR Gray
  • MANUFACTURERS PART NUMBER 1525RST612
  • PACKAGE QUANTITY 1
  • LENGTH INCHES 25
  • TYPE Tray
  • BRAND Cambro
  • STYLE Low Profile
  • WIDTH INCHES 15-1/2
  • INTERIOR DIMENSIONS 14 Inches x 21 Inches
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 1525RST612 - Room Service. Tray, Rectangular, 14" x 21", Low Profile, Brushed Steel - Pkg Qty 12

Cambro 1525RST612 - Room Service. Tray, Rectangular, 14" x 21", Low Profile, Brushed Steel - Pkg Qty 12

Item #: WBB469099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant