Hougen® RotaCut Hole Cutter Master Kit, 1/4 to 3/4" Dia. x 1/4" Depth of Cut
Write a Review
|
Questions & Answers (0)
Product Description
Hougen® RotaCut Sheet Metal Cutter Master Kit is perfect for electrical, piping, conduit work, sheet metal fabrication, spotweld removal, maintenance installations, HVAC and PHCC. Cutter can cut 3X faster and last 10X longer compared to other cutters. Kit includes cutters of size 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 29/64", 15/32", 1/2", 17/32", 9/16", 5/8", 11/16", 23/32" and 3/4". RotaCut's are far superior to twist drills and hole saws.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 3/8 in |
| Cutting Diameter | 1/4 To 3/4 in |
| Shank Diameter | 3/8 in |
| Diameter | 1/4 To 3/4 |
| Depth of Cut | 1/4 in |
Product Details
| Country of Origin | USA |
| Material | M2 HSS |
| Manufacturers Part Number | 11085 |
| Brand | Hougen |