RotaLoc Carbide Cutters for the HMD130 or HMD115 magnetic drills. Carbide tip - stack-cut geometry with 3/4" (19mm) Depth of Cut.
Hougen® RotaLoc Carbide Annular Cutter, 5/8" Dia. x 3/4" Depth of Cut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 5/8 in |
| Cutting Diameter | 5/8 in |
| Shank Diameter | 5/8 in |
| Diameter | 5/8 |
| Depth of Cut | 3/4 in |
Product Details
| Country of Origin | China |
| Material | Carbide Tipped |
| Manufacturers Part Number | 18-17120 |
| Number of Flutes | 6 |
| Brand | Hougen |