Industrial Gold Rotary Screw Compressor Synthetic Oil, Gallon Size
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | RS8000-GL |
| Type | Compressor Oil |
| Description | Rotary Screw Compressor Synthetic Oil |
| Color | Black |
| Brand | Industrial Gold |
Related Products
LP's cast iron, single stage air compressor pumps stand out in virtually every category of performance. Our single stage pumps are designed for commercial duty, 80/20 service intervals (run/stop). These single stage pumps are designed with oversize bearings resulting in a B10 bearing design life of over 4000 hours, reliability, and offer longer life than the competition. Air compressor manufacturers across North America rely on LP single stage pumps to deliver air for your work.
The Mi-T-M® part number AT-4012-M is an Electronic Compressor Drain, an essential accessory for maintaining the performance and longevity of your air compressor system. This intelligent device automatically drains filters, compressor tanks, drip legs, aftercoolers, and receivers, eliminating the need for manual intervention and preventing damaging moisture buildup. Featuring a 1/4-inch NPT connector, it's specifically designed for electric air compressors where a 110V power source is available. The AT-4012-M helps reduce corrosion, extends the life of your equipment, and ensures ...
Ingersoll-Rand Oil, Filters Start Up Kit, For SS5L5, 20100251 Ingersoll Rand offers All Season Select® start-up kits to provide improved protection. Each kit contains all the parts needed to correctly start up and maintain your compressor for the first year. The start-up kits provide everything you need for 2,000 hours of service between changes under normal operating conditions. Start-Up Kits Include (2) Quarts All Season Select® lubricant, our synthetic, all-temperature blend designed to increase efficiency, reduce wear and prevent carbon build-up (2) Replacement air filter elements ...
Protect your investment and keep your equipment running at peak performance with the genuine Mi-T-M® Air Filter Element, part #19-0218. This crucial component serves as the first line of defense, effectively capturing harmful dust, dirt, and debris before they can enter your engine. Engineered specifically for Mi-T-M® equipment, this OEM filter ensures a perfect fit and optimal airflow, leading to improved fuel efficiency and reliable power output. Regular replacement with a genuine Mi-T-M® filter prevents premature engine wear, reduces the risk of costly repairs, and significantly ...
Automatic Drain Valve Long Extension Kit (110v 60 hz) has been designed to eliminate manually draining water and condensate from air compressor air tanks. Easily Installable. All adapters and connectors are included in kit. Ideal for extending the Auto Drain away from the bottom side of the tank, providing easier access and clearance with respect to floor surface. The Automatic Drain Valve can be manually programmed to automatically drain the air compressor air tank to a set time and interval desired. Forge brass drain valve is durable and built for industrial use. Automatically draining ...