Mi-T-M® Air Compressor Electric Auto Drain, 1/4" NPT, 110V
Write a Review
|
Questions & Answers (0)
Product Description
The Mi-T-M® part number AT-4012-M is an Electronic Compressor Drain, an essential accessory for maintaining the performance and longevity of your air compressor system. This intelligent device automatically drains filters, compressor tanks, drip legs, aftercoolers, and receivers, eliminating the need for manual intervention and preventing damaging moisture buildup. Featuring a 1/4-inch NPT connector, it's specifically designed for electric air compressors where a 110V power source is available. The AT-4012-M helps reduce corrosion, extends the life of your equipment, and ensures consistent air quality by efficiently removing condensation.
PRICE
$345.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Air Connections NPT | 1/4 in |
Product Details
| Type | Electronic Compressor Drain |
| Description | Air Compressor Electric Auto Drain |
| Color | Black |
| Manufacturers Part Number | AT-4012-M |
| Brand | Mi-T-M |