Industrial Gold Rotary Screw Oil Filter For EVO3, GCU15 Airend
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | OF3 |
| Type | Airend Oil Filter |
| Description | Rotary Screw Airend Oil Filter |
| Color | Black |
| Brand | Industrial Gold |
Related Products
With its wheelbarrow design this unit powers air tools like paint sprayers and pneumatic drills, making it ideal for construction, remodeling and shop projects. Displacement/Engine: 270cc Honda GX270 OHV Compressor Pump Cast iron compressor pump Splash lubricated Stainless-steel braided discharge hose Large canister intake filter Oil level sight indicator Frame Powder coated twin tank receivers 3/16 inch base plate to reduce vibration Powder coated two-piece belt guard 10-inch flat-free tires Reinforced frame design Enhanced pilot valve exhaust filter Components Regulator and two gauges ...
GN 882 breather filters are used when air exchange is to be allowed between the inside of the container and the ambient air. The filter prevents airborne particles like dust from being carried from the outside to the inside of the container. It also ensures that oil (or other fluid) particles do not escape to the outside. Temperature resistant from -22° F to 212° F (-30° C to +100° C).
Color: White Length: 15 1/2" | 394 Mm | 6 7/8" To Center Of Hole | 175 Mm To Center Of Hole Width: 14" | 356 Mm Inner Diameter: 1 1/2" Hole | 38 Mm Hole Type: Envelope Sold In Quantities Of:: Pack Of 100
Ingersoll-Rand Oil, Filters Start Up Kit, For SS5L5, 20100251 Ingersoll Rand offers All Season Select® start-up kits to provide improved protection. Each kit contains all the parts needed to correctly start up and maintain your compressor for the first year. The start-up kits provide everything you need for 2,000 hours of service between changes under normal operating conditions. Start-Up Kits Include (2) Quarts All Season Select® lubricant, our synthetic, all-temperature blend designed to increase efficiency, reduce wear and prevent carbon build-up (2) Replacement air filter elements ...
EPA standards for landfills and hazardous waste are becoming tougher and tougher. Crushing filters and collecting the used oil helps your shop comply with these standards and avoid fines. Crushing eliminates the need for costly TCLP testing of wastes which may otherwise be necessary for disposal in a landfill. In some locations crushed filters can be recycled as scrap metal. OTC's 10-Ton Capacity Air-Operated Automotive Spin-on Oil Filter Crusher features a generously sized crushing chamber that handles up to four automotive filters 3-7/8 inches in diameter x 9 inches tall at one time - ...