Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Airbase By EMAX

Model # :WBB2339161

MPN #: OILENG101Q

EMAX Smart Oil - Air Cooled Engine Whisper Blue Synthetic - Quart

Product Description
SMART OIL™ Whisper Blue Synthetic is a revolutionary new product in the advanced oil technology category with 4 U.S. Patents. Smart Oil™ bonds with all internal metal surfaces in Air Compressor Pumps and Air Cooled & Water Cooled Engines to become a part of the product itself. This process creates a Quieter, more efficient, and higher performance compressor pump or engine....in many cases up to 50% quieter. By reducing friction, on all moving parts of the compressor pump and/or Air Cooled engines, Smart Oil™ saves up to 15% in Energy or Fuel Savings. Used in any EMAX branded air compressor pump, SMART OIL™ will extend normal Compressor Pump life up to 2X and extend the Pump Warranty up to the lifetime of the original purchaser. It will also improve CFM Pump performance by up to 10%.
PRICE
$39.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width4 in
Height9 in
Weight2 lbs

Product Details

TypeFull Synthetic Air Cooled Engine Compressor Oil
Oil Type5W-30
DescriptionFull Synthetic Compressor Oil
ColorBlack
Manufacturers Part NumberOILENG101Q
BrandAirbase By EMAX