Federal Signal 371LED-120R Rotating LED light, 120VAC, Red
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal Model 371LED warning lights have an array of 12 powerful LEDs arranged below a reflector. The reflector focuses the light from the LEDs into a high intensity beam and rotates 360°. The LEDs, reflector, and motor module are sealed under a polycarbonate dome which completes a water-tight, dust-tight enclosure. The dome and ring assembly simply screws on, providing access to the interior of the light. The Commander® comes red. The new 371LED base features electrostatically applied black powder paint for greater corrosion resistance. Wiring can be routed through the pipe-mount opening in the bottom of the light or the two side knockouts can be used for side entry wiring. Installation can be surface- or 1-inch pipe-mount. An optional 22.5 deg. reflector alternative for ceiling mounted applications. Optional wall and corner mount brackets are available. The 371LED is Type 4X, IP66 rated, UL and cUL Listed and CSA Certified. 5 Year Limited Warranty.
PRICE
$1,499.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11.38 in |
| Weight | 7 lbs |
| Diameter | 9-1/8 in |
Product Details
| Lamp Life Hours | 50000 hr |
| Flash Rate/Minute | 60 |
| Color | Red |
| Operating Temperature | -31F to 150F |
| Mounting Location | Pipe, Surface |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | LED |
| Description | Rotating LED light |
| Package Quantity | 1 |
| Candela Peak | 15000 |
| Manufacturers Part Number | 371LED-120R |
| Operating Current | 0.38 |
| LED Color Family | Red |
| Brand | Federal Signal |