Federal Signal LP22LED-090-240A StreamLine® Low Profile LED Light, 90-240VAC, Amber,4 Flash Pattern
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal LP22LED-090-240A StreamLine® Low Profile LED Light, 90-240VAC, Amber,4 Flash Pattern
Model LP22LED is a unique, multi-pattern LED light ideal for a variety of industrial applications requiring low profile signaling. The unit can be flush mounted or mounted on a 1/2" NPT pipe with the integrated pipe mount. The enclosure consists of a polycarbonate dome in five colors (Amber, Blue, Clear, Green and Red) and is rated Type 4X. The LP22LED has four flash patterns (steady light, single flash, double flash and triple flash) selectable via dip-switch. Color is Amber. Voltage is 90-240VAC. Quantity is 1. Diameter is 3". 5 Year Limited Warranty.
Model LP22LED is a unique, multi-pattern LED light ideal for a variety of industrial applications requiring low profile signaling. The unit can be flush mounted or mounted on a 1/2" NPT pipe with the integrated pipe mount. The enclosure consists of a polycarbonate dome in five colors (Amber, Blue, Clear, Green and Red) and is rated Type 4X. The LP22LED has four flash patterns (steady light, single flash, double flash and triple flash) selectable via dip-switch. Color is Amber. Voltage is 90-240VAC. Quantity is 1. Diameter is 3". 5 Year Limited Warranty.
PRICE
$185.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3.38 in |
| Weight | 0.3 lbs |
| Diameter | 3 in |
Product Details
| Lamp Life Hours | 100000 hr |
| Color | Yellow |
| Operating Temperature | -22 to 122F |
| Mounting Location | Surface or 1/2" NPT |
| Voltage | 90/240 V |
| Made in the USA | Yes |
| Light Source | LED |
| Description | StreamLine® Low Profile LED Light |
| Package Quantity | 1 |
| Manufacturers Part Number | LP22LED-090-240A |
| LED Color Family | Amber |
| Brand | Federal Signal |