Pacific Panel Rotating Slatwall Merchandiser Cube, 20"W x 60"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Nearly 26 square feet of display area in 20" square of floor space. 20" square x 60" high. Base measures 11" high. Rotates a full 360 degrees. Center Panel is 2-Sided.
PRICE
$385.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 60 in |
Product Details
| Type | Slatwall Merchandiser Cube |
| Material | MDF/PB |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | WDSWT20WH |
| Brand | Pacific Panel |