Slatwall Counter Top Cube Display Fixture-Birch with Spinner Base
Write a Review
|
Questions & Answers (0)
Product Description
Slatwall Counter Cube Display Unit - Birch
This 9"W x 9"D x 17"H unit is made of Anchor Core, making it 50% stronger than similar fixtures made with standard MDF (Medium Density Fiberboard) and providing long lasting durability. 19 square feet display area. 2" on-center grooving and stands. Ships fully assembled with spinner and ready for immediate use. Accepts all standard slatwall hardware and accessories.
This 9"W x 9"D x 17"H unit is made of Anchor Core, making it 50% stronger than similar fixtures made with standard MDF (Medium Density Fiberboard) and providing long lasting durability. 19 square feet display area. 2" on-center grooving and stands. Ships fully assembled with spinner and ready for immediate use. Accepts all standard slatwall hardware and accessories.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 9 in |
| Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Slatwall Merchandiser |
| Material | Anchor Core w/ Melamine Finish |
| Package Quantity | 1 |
| Color | Brown |
| Brand | Wind Mill Slatwall Products |