Rotationally Molded Plastic Tray 20 X20x4-1/2 Gray
|
Questions & Answers (0)
Product Description
ROTATIONALLY MOLDED TRAYS
This long lasting tray is perfect for extreme industrial applications that standard plastic trays can't withstand. Tray is made of extra thick, rotationally molded plastic that resists rust, corrosion and provides high impact strength. Note: Interior dimensions 18.5" x 18.5"
This long lasting tray is perfect for extreme industrial applications that standard plastic trays can't withstand. Tray is made of extra thick, rotationally molded plastic that resists rust, corrosion and provides high impact strength. Note: Interior dimensions 18.5" x 18.5"
PRICE
$43.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 4-1/2 in |
| Size (L x W x H) | 20 x 20 x 4-1/2 in |
| Inside Length | 18-3/4 in |
| Inside Width | 18-3/4 in |
| Inside Top Length | 18-1/2 in |
| Inside Top Width | 18-1/2 in |
| Inside Bottom Length | 18-3/4 in |
| Inside Bottom Width | 18-3/4 in |
| Weight | 4 lbs |
Product Details
| Type | Tray |
| Color | Gray |
| Style | Reverse Taper and Rims |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | JB-19 |
| Stack and/or Nest | Stack |
| Brand | Bayhead Products |