Thermoformed Plastic Parts Tray, 12-1/2" X 8-1/2" X 3", 1 Compartment, Black
Write a Review
|
Questions & Answers (0)
Product Description
Durable thermoformed Parts Trays are ideal for small parts assembly operations. Molded from high-impact plastic, they are durable and easily cleaned. Bench Assembly ("BA") trays are designed to form a semicircle around work stations. Standard color is black. Other colors available, call for details.
PRICE
$11.50
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 8-1/2 in |
| Height | 3 in |
| Size (L x W x H) | 12-1/2 x 8-1/2 x 3 in |
| Inside Length | 9-1/2 in |
| Inside Width | 6-1/2 in |
| Weight | 0.4 lbs |
| Compartment Size | 6-1/2" x 9-1/2" in |
Product Details
| Type | Tray |
| Color | Black |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | BA 1 |
| Brand | Bayhead Products |