Rotationally Molded Plastic Tray 21 X21x2 Gray
|
Questions & Answers (0)
Product Description
ROTATIONALLY MOLDED TRAYS
This long lasting tray is perfect for extreme industrial applications that standard plastic trays can't withstand. Tray is made of extra thick, rotationally molded plastic that resists rust, corrosion and provides high impact strength. Straight sidewalls without rims retain contents. Note: Subtract 1/2" for interior dimension.
This long lasting tray is perfect for extreme industrial applications that standard plastic trays can't withstand. Tray is made of extra thick, rotationally molded plastic that resists rust, corrosion and provides high impact strength. Straight sidewalls without rims retain contents. Note: Subtract 1/2" for interior dimension.
PRICE
$50.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Height | 2 in |
| Size (L x W x H) | 21 x 21 x 2 in |
| Inside Length | 20-1/2 in |
| Inside Width | 20-1/2 in |
| Weight | 4 lbs |
Product Details
| Type | Tray |
| Color | Gray |
| Style | Straight Sidewalls |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | S2PE-L |
| Brand | Bayhead Products |