Thermoformed Plastic Parts Tray, 17" X 11" X 2-1/2", 12 Compartments, Black
Write a Review
|
Questions & Answers (0)
Product Description
Durable thermoformed Parts Trays are ideal for small parts assembly operations. Molded from high-impact plastic, they are durable and easily cleaned. Features molded in compartments for parts organization. Standard color is black. Other colors available, call for details.
PRICE
$24.50
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 11 in |
| Height | 2-1/2 in |
| Size (L x W x H) | 17 x 11 x 2-1/2 in |
| Inside Length | 3-1/2 in |
| Inside Width | 2-3/4 in |
| Weight | 2 lbs |
| Compartment Size | 3-1/2" x 2-3/4" in |
Product Details
| Type | Tray |
| Color | Black |
| Material | Plastic |
| Number of Compartments | 12 |
| Package Quantity | 1 |
| Manufacturers Part Number | SD-12 |
| Brand | Bayhead Products |