Features:
- Permanent Start Capacitor Heavy Duty
- Compact Design
- UL & cUL Recognized
- Built in Interrupter
Weights & Dimensions
| Height | 3.15 in |
| Diameter | 1.78 in |
Product Details
| Type | Run Capacitor |
| Voltage | 370/440 V |
| Microfarads | 20 mfd |
| Manufacturers Part Number | 20DVR |
| Case Material | Metal |
| Shape | Round |
| Brand | Rotom |