Insize Roughness Tester, 5-9/16"L x 2-3/16"W x 1-9/16"H
Write a Review
|
Questions & Answers (0)
Product Description
21 roughness parameters. Connected with printer via bluetooth. Display roughness values, profile and curve. Memory of maximum 100 resultsAutomatic power off. Range 6299Μin, Resolution (Ra) 0.01Μin
PRICE
$2,799.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-9/16 |
| Width | 2-3/16 in |
| Max Measurement | 160 µM |
Product Details
| Type | Roughness Tester |
| Digital | Yes |
| Includes | Main unit, Standard probe , Calibration block and support, Adjustable stand |
| Graduation | .01µin |
| Description | Roughness Tester |
| Color | Green |
| Manufacturers Part Number | ISR-C002 |
| Accuracy | (+/-)10% °F |
| Brand | InSize |