x

Take 15% off your entire order!

Offer applied at checkout

Round Barrel Hinge Set, 8", RH-In/LH-Out, Clear Anodized - 650-2843

Round Barrel Hinge Set, 8", RH-In/LH-Out, Clear Anodized - 650-2843

Item #: WBB667755

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Round Barrel Hinge Set, 8", RH-In/LH-Out, Clear Anodized

Round Barrel Hinge Set, 8", RH-In/LH-Out, Clear Anodized. Use with Santana, Capital, Comtec, Knickerbocker, Accurate, Weis Robart, Sanymetal, Mills, All American, Solid Partitions, Rockville Partitions Manufacturers.

  • LENGTH INCHES 1-1/4
  • WIDTH INCHES 2-5/16
  • HEIGHT INCHES 8-1/4
  • DESCRIPTION Round Barrel Hinge Set, 8", RH-In/LH-Out, Clear Anodized
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 650-2843
  • COLOR FINISH Anodized Clear
  • USED WITH PARTITION MATERIAL Polymer
  • BRAND Sentry Supply
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 1
  • TYPE Wrap Around Hinge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Round Barrel Hinge Set, 8", RH-In/LH-Out, Clear Anodized - 650-2843

Round Barrel Hinge Set, 8", RH-In/LH-Out, Clear Anodized - 650-2843

Item #: WBB667755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant