Benchmark Scientific Round Bottom Insert, 10 x 50ml 2/Pk
Write a Review
|
Questions & Answers (0)
Product Description
10 x 50ml round bottom insert for Z496-1000-RBUK 2/pk
PRICE
$925.64
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 5-1/2 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Color | Tan |
| For Use With | Z496-K |
| Capacity | 10 x 50ml |
| Material | Polypropylene |
| Package Quantity | 2 |
| Description | Round Bottom Insert |
| Manufacturers Part Number | Z496-1000-A50R |
| Fits | Z496-1000-RBUK |
| Brand | Benchmark Scientific |