CLI® Round Camel Hair Paint Brushes, No. 12, Aluminum Ferrule, Wood Handle, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Paint brushes feature fine camel hair held in seamless, double-crimped, aluminum ferrules. Standard-length hardwood handles are round with a pointed end. Paint brushes are great for school, hobby and craft use.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bristle Width | 1-1/16 in |
Product Details
| Style | Brush |
| Type | Paint Supplies |
| Art Supply Type | Cups & Brush |
| Brush Type | Camel Hair |
| Subject | Art |
| Package Quantity | 12/Pack |
| Description | Round Camel Hair Paint Brushes |
| Color | Black |
| Manufacturers Part Number | 73512 |
| Brand | CLI |