Crayola® Washable Finger Paint, Nontoxic, 16 oz., Black
Write a Review
|
Questions & Answers (0)
Product Description
Washable finger paint makes finger painting worry-free for teachers and parents. Premium washable paint easily washes from skin and most washable clothing so paint is perfect for introducing young children to the joys of painting and self-expression. Creamy, thick consistency reduces spilling and splashing and assures consistent performance. Freeze-thaw stable paint does not separate and won't crack or rub off when dry. Translucent, plastic squeeze bottle with airtight flip-top lid reduces spoilage and delivers easy, clean dispensing. Paint is certified AP nontoxic
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$12.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Paint Supplies |
| Art Supply Type | Finger Paint |
| Color | Black |
| Style | Paint |
| Capacity | 16 Oz/Bottle |
| Paint Type | Finger Paint |
| Subject | Art |
| Package Quantity | 1 Each |
| Description | Washable Finger Paint |
| Manufacturers Part Number | 551316051 |
| Grade | Pre K - 3 |
| Washable | Yes |
| Brand | Crayola |