Steel Stock 2' x 2' x 4' Farmstead Oval Tank, Approximately 90 Gallon
|
Questions & Answers (0)
Product Description
Note: If you order multiple tanks, secondary tanks will be manufactured slightly smaller so they can ship nested together. If you need tanks in the exact listed size, please contact us for a quote.
Ideal for all your livestock watering needs. Built to endure the most severe farm and ranch conditions. Corrosion resistant, heavy zinc coating assures long life. Rigid sidewalls have both ribs and corrugations for maximum strength. Heavy galvanized tank bottoms (20 ga.). Heavy, reinforced steel tube rolled into the top lip for added strength and durability.
Limited Warranty is restricted to farming applications only.
Ideal for all your livestock watering needs. Built to endure the most severe farm and ranch conditions. Corrosion resistant, heavy zinc coating assures long life. Rigid sidewalls have both ribs and corrugations for maximum strength. Heavy galvanized tank bottoms (20 ga.). Heavy, reinforced steel tube rolled into the top lip for added strength and durability.
Limited Warranty is restricted to farming applications only.
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/4 to 47-1/4 in |
| Width | 20-3/4 to 25-3/4 in |
| Height | 23-1/2 in |
| Weight | 44 lbs |
Product Details
| Assembly Required | No |
| Type | Steel Tank |
| Color | Gray |
| Style | Round End |
| Capacity | Approx. 90 gal |
| Package Quantity | 1 |
| Manufacturers Part Number | 50130028 |
| Brand | Behlen Country |
Warranty
| Warranty | 1 yr |