Petersen 34C, Livestock Waterer Center Float, Concrete, 13 Gal.
Write a Review
|
Questions & Answers (0)
Product Description
Petersen concrete livestock waterers provide a constant supply of clear fresh water for your animals. Concrete construction features rounded edges to eliminate injuries to animals. The entire unit is coated with epoxy for easier cleaning, maintenance and protection. Doors and hood are made from rust free plastic for easy installation and service. Brass and nylon valves are conveniently located for ease of adjustment. NOTE-POWERED EQUIPMENT NEEDED FOR UNLOADING AND PLACEMENT.
PRICE
$1,429.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 25 in |
| Height | 30 in |
Product Details
| Assembly Required | No |
| Type | Heated |
| Capacity | 13 gal |
| Wattage | 1000 W |
| Material | Concrete |
| Description | Livestock Waterer Center Float |
| Color | Black/White Speckles |
| Manufacturers Part Number | 34C |
| Brand | Petersen Manufacturing |