Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB1044882

MPN #: 50130038

Steel Stock 2' x 2' x 5' Farmstead Oval Tank, Approximately 115 Gallon

Product Description
Note: If you order multiple tanks, secondary tanks will be manufactured slightly smaller so they can ship nested together. If you need tanks in the exact listed size, please contact us for a quote.

Ideal for all your livestock watering needs. Built to endure the most severe farm and ranch conditions. Corrosion resistant, heavy zinc coating assures long life. Rigid sidewalls have both ribs and corrugations for maximum strength. Heavy galvanized tank bottoms (20 ga.). Heavy, reinforced steel tube rolled into the top lip for added strength and durability.

Limited Warranty is restricted to farming applications only.

PRICE
$289.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54-1/4 to 59-1/4 in
Width20-3/4 to 25-3/4 in
Height23-1/2 in
Weight52 lbs

Product Details

Assembly RequiredNo
TypeSteel Tank
ColorGray
StyleRound End
CapacityApprox. 115 gal
Package Quantity1
Manufacturers Part Number50130038
BrandBehlen Country

Warranty

Warranty1 yr