High Country Plastics Grain Pan Feeder, 6 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Grain Pan Feeder features rounded edges for animal safety. Durable impact resistant poly construction with U protection ensures this feeder will hold up to years of use in harsh elements. Designed to sit directly on the ground, no mounting is necessary. Low profile wide base design to prevent tipping. Molded in ribs around the edge and bottom, of the bowl to minimize feed from flipping out and getting wasted. 6 gallon capacity. Size: 29" D x 8" H.
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 29 in |
| Height | 8 in |
| Weight | 6 lbs |
Product Details
| Type | Small Animal Feeders |
| Color | Black |
| Style | Hay/Grain Feeder |
| Capacity | 6 Gallon gal |
| Material | Poly |
| Description | Grain Pan Feeder |
| Package Quantity | 1 |
| Manufacturers Part Number | GPF-6 |
| Brand | High Country Plastics |
Warranty
| Warranty | 3 yr |