Special Features:
- Invincibox, Zinc Plated
- Material : Carbon Steel
- General Purpose
Weights & Dimensions
| Length | 3/4 in |
| Size | #10-24 |
| Head | Round |
| Thread Length | 24 in |
| Unit of Measurement | Inch (Imperial |
Product Details
| Drive | Square/Slotted |
| Country of Origin | Canada |
| Finish | Zinc |
| Material | Steel |
| Description | #10-24 x 3/4" Square/Slotted Round Head Machine Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | RMDS102434 |
| Full or Partial Thread | Full |
| Brand | L.H.Dottie |