Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Round Library Table - 48"W x 48"D x 29"H Gray

Round Library Table - 48"W x 48"D x 29"H Gray

Item #: WBB239020

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Oak
  • Cherry

Gray

Frequently Purchased Together

  • Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

    $235.80

  • Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

    $305.95

$1,173.00 up to 46% OFF

Price: $639.00

$106.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

GLACIER™ LIBRARY TABLES
48" Diameter Round Table
Glacier™ library tables provide an attractive and functional addition to classrooms, libraries, and work areas. Table top is made of 1" thick furniture board with thermally fused melamine laminate surfaces for a water, scratch, stain and burn resistant finish. Top is finished with a 3mm PVC edging. 16-gauge powder coated steel aprons reinforce the table for extra strength. 14-gauge powder coated tubular steel legs offer stability. Includes adjustable glides. Easy assembly. 1 Year Limited Warranty.

Product Details

  • Leg Type 4 Legged
  • Description Round
  • Type Library Furniture
  • Top Material Laminate
  • Frame Color Family Black
  • Brand Ironwood
  • Package Quantity 1
  • Style Library Table
  • Manufacturers Part Number GLTR4829GG
  • Top Color Family Gray
  • Shape Round
  • Color Family Gray
  • Frame Material Steel

Weights & Dimensions

  • Length 48 in
  • Height 29 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Round Library Table - 48"W x 48"D x 29"H Gray

Round Library Table - 48"W x 48"D x 29"H Gray

Item #: WBB239020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Round Library Table - 48"W x 48"D x 29"H Gray
    Round Library Table - 48"W x 48"D x 29"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant