x

Take 15% off your entire order!

Offer applied at checkout

Round Mesh Wastebasket, Black, 5 Gal., 11.5"Dia X 14"H - Pkg Qty 6

Round Mesh Wastebasket, Black, 5 Gal., 11.5"Dia X 14"H - Pkg Qty 6

Item #: WBB53175

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.00 ea.

Price: $144.00 / Pkg of 6

Save $7.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Medium Duty Clear Trash Bags - 7 to 10 Gal, 0.6 Mil, 500 Bags/Case

Global Industrial™ Medium Duty Clear Trash Bags - 7 to 10 Gal, 0.6 Mil, 500 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

10 Gallon Rubbermaid Plastic Wastebasket - Beige

10 Gallon Rubbermaid Plastic Wastebasket - Beige

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

7 Gallon Rubbermaid Plastic Wastebasket - Black

7 Gallon Rubbermaid Plastic Wastebasket - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

10 Gallon Rubbermaid Plastic Wastebasket - Black

10 Gallon Rubbermaid Plastic Wastebasket - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

7 Gallon Rubbermaid Plastic Wastebasket - Beige

7 Gallon Rubbermaid Plastic Wastebasket - Beige

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

5 gallon lightweight Round Steel Mesh Wastebasket with solid base. Black epoxy finish. 11.5" Dia. X 14"H. Sold in package qty of 6.

  • WIDTH INCHES 11-1/2
  • DEPTH INCHES 11-1/2
  • HEIGHT INCHES 14
  • COLOR FINISH Black
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER FGWMB20BK
  • PACKAGE QUANTITY 6
  • STYLE Round
  • TYPE Open Top Mesh Wastebasket
  • CAPACITY QUARTS 20
  • CAPACITY GALLONS 5
  • BRAND Rubbermaid Commercial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Medium Duty Clear Trash Bags - 7 to 10 Gal, 0.6 Mil, 500 Bags/Case

$43.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Round Mesh Wastebasket, Black, 5 Gal., 11.5"Dia X 14"H - Pkg Qty 6

Round Mesh Wastebasket, Black, 5 Gal., 11.5"Dia X 14"H - Pkg Qty 6

Item #: WBB53175

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant