Edwards Round Metric Punch & Die Set with Storage Case, 12 Piece
Write a Review
|
Questions & Answers (0)
Product Description
The 12 Piece Metric Round Punch & Die Set with Storage Case provides the 12 most popular Round Metric punch & die sets in one convenient kit. Includes 12 Metric round punch & die sets selected to accommodate the most commonly used bolts. Contains Punches & Dies to produce the following size Round holes: 6mm, 8mm, 10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 21mm, 22mm, 24mm,& 26mm. Made of durable tool steel for long life. Compatible with standard Pedestal Die Table. Keep organized with our convenient storage case. Note: Punch diameter must meet or exceed the thickness of your material.
PRICE
$2,165.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 |
| Dimensions | 16 x 12 x 3 in |
Product Details
| Manufacturers Part Number | ED9-PD1240 |
| Country of Origin | Made in USA |
| Description | 12 Piece Round Metric Punch & Die Set with Storage Case |
| Brand | Edwards |