Boss Round Mobile Table - 32" - Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Round Mobile Table - Mahogany
Boss Office Products N30-M is a 32 inch Mobile Round Table in rich, sophisticated Mahogany. It is constructed of thermal fused melamine with 3mm PVC edge banding, which offer excellent durability and scratch resistance. It comes with a 1 inch thick top that provides a sturdy surface that will require little maintenance. This unit comes with easily adjustable pneumatic gas lift height adjustment, to help you find the personalized height that suits you and your environment. The nylon base provides added stability to the table by spreading the load over a larger surface area. The hooded double wheel casters make it easy to move and shift directions. This item ships in two cartons.
Boss Office Products N30-M is a 32 inch Mobile Round Table in rich, sophisticated Mahogany. It is constructed of thermal fused melamine with 3mm PVC edge banding, which offer excellent durability and scratch resistance. It comes with a 1 inch thick top that provides a sturdy surface that will require little maintenance. This unit comes with easily adjustable pneumatic gas lift height adjustment, to help you find the personalized height that suits you and your environment. The nylon base provides added stability to the table by spreading the load over a larger surface area. The hooded double wheel casters make it easy to move and shift directions. This item ships in two cartons.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 32 in |
| Height | 25 to 34-1/2 in |
| Weight Capacity | 250 lbs |
Product Details
| Type | Utility Table |
| Frame Color Family | Black |
| Top Color Family | Mahogany |
| Description | Adjustable Height Round Table |
| Frame Material | Steel |
| Leg Type | 5 Legged |
| Manufacturers Part Number | N30-M |
| Shape | Round |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |