Features:
- Pebbled exterior resists scratches
- Smooth interior is unaffected by salad oils, food acids, or dressings
- Durable polycarbonate material
- NSF Listed, dishwasher safe
Weights & Dimensions
| Height | 1-5/8 in |
| Diameter | 6-3/4 in |
Product Details
| Capacity | 16 Oz. |
| Material | Polycarbonate (PC) |
| Package Quantity | 12 |
| Description | Round Pebbled Bowl |
| Color | Clear |
| Manufacturers Part Number | 720607 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | Yes |