Dart® PresentaBowls Bowl, 8 oz. Capacity, 5-5/16" Dia. x 1-3/8"H, Clear, 504/Carton
Write a Review
|
Questions & Answers (0)
Product Description
These bowls not only look great, they make sharing and selling food easy! Crystal clarity allows what's inside to be the star of the show. Our bowls are perfect for restaurant delivery, food trucks, bakeries and delis. Pair with a compatible lid (sold separately) for leak-resistance and stackability when featuring tempting salads, smoothie bowls, baked goods or fruit. No matter what's inside, our bowls keep your food fresh, secure and looking good.
PRICE
$92.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 in |
| Width | 5-5/16 in |
| Height | 1-3/8 in |
| Size | 8 oz. |
| Dimensions | 5-5/16" Dia. x 1-3/8"H in |
Product Details
| Type | Bowl |
| Color | Clear |
| Capacity | 8 oz |
| Made in the USA | Yes |
| Material | PET |
| Number of Compartments | 1 |
| Package Quantity | 504 |
| Manufacturers Part Number | PET8B |
| Microwavable | No |
| Shape | Round |
| Brand | Dart |