Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3169672

MPN #: ED9-PD1000

Edwards® Round Punch & Die Starter Set, 8 Piece

Product Description
Edwards® Punch & Die Sets for our Ironworkers are sturdy and accurate. We offer Round, Square, Oblong, Hex and Metric sizes. Custom shapes and sizes are available as a special quote.

Our convenient 8 Round Punch & Die Starter Set, with storage box, is intended to cover the most common popular bolts sizes allowing you to add different sizes and shapes as your projects require.

8 Punch & Die Sets includes: Punch 3/16" & Die 7/32", Punch 5/16" & Die 11/16", Punch 7/16" & Die 15/32", Punch 9/16" & Die 19/32", Punch 11/16" & Die 23/32", Punch 13/16", & Die 27/32 ", Punch 15/16" & Die 31/32", Punch 1-1/16" & Die 1-3/32".

Features:
  • Compatible with standard Pedestal Die Table
  • Includes 8 standard round punch & die sets selected to accommodate the most commonly used bolts
  • Keep organized with our convenient storage case
  • Made of durable tool steel for long life
  • Note: Punch diameter must meet or exceed the thickness of your material
  • Sized in 1/8" increments from 3/16" to 1-1/16" with 1/32" clearance


PRICE
$535.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight13
Dimensions16 x 12 x 3 in

Product Details

Country of OriginMade in USA
Package Quantity1
Description"Round Punch & Die Starter Set, 8 Piece"
Manufacturers Part NumberED9-PD1000
BrandEdwards