Vikan® 56824 Round Scoop 64 oz. , Red
Write a Review
|
Questions & Answers (0)
Product Description
Vikan® 56824 Round Scoop 64 oz. , Red
The ergonomically designed round bowl scoop is lightweight and durable. It is designed with a pouring spout on 2 sides to enable both left and right hand users to pour from the scoop. Its one piece construction eliminates areas where bacteria can hide. Smooth surfaces make it extremely easy to clean, ideal for use in food production areas for moving food ingredients, liquids etc. There is a measuring scale inside the scoop.
Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited , at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.
The ergonomically designed round bowl scoop is lightweight and durable. It is designed with a pouring spout on 2 sides to enable both left and right hand users to pour from the scoop. Its one piece construction eliminates areas where bacteria can hide. Smooth surfaces make it extremely easy to clean, ideal for use in food production areas for moving food ingredients, liquids etc. There is a measuring scale inside the scoop.
Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited , at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.
PRICE
$21.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 8-1/4 in |
| Depth | 13 in |
| Height | 6-1/8 in |
| Weight | 0.6 lbs |
| Bowl Length | 7-1/2 in |
| Handle Length | 5-1/2 in |
| Bowl Width | 8-1/4 in |
Product Details
| Color | Red |
| Capacity | 64 oz |
| Material | Polypropylene |
| Description | Round Scoop, Red |
| Manufacturers Part Number | 56824 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |