Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, 60/Box
Write a Review
|
Questions & Answers (0)
Product Description
Round Stic Xtra Precision & Xtra Life Ballpoint Pens are dependable favorites that offer both excellent performance and a great value. Always laying down vivid lines, they're ideal for a variety of writing applications, from taking notes to doodling. Their flexible round barrels rest comfortably in your hand, while their translucent design keeps the remaining ink supply visible, so you'll always know when you're running low.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 60 Pack |
| Point Size | 1.0 mm |
Product Details
| Supply Type | Basic Supplies |
| Type | Pen |
| Style | Ballpoint Pen |
| Point Type | Medium |
| Description | Round Stic Ballpoint Pen |
| Package Quantity | 60/Pack |
| Refillable | No |
| Manufacturers Part Number | BICGSM609BE |
| Retractable | No |
| Barrel Color Family | Clear/Blue |
| Tip Type | Conical |
| Ink Color Family | Blue |
| Brand | BIC |