Round Weighted Base w/ 5/8"dia Upright
Write a Review
|
Questions & Answers (0)
Product Description
Round Weighted Base w/ 5/8"dia Upright
This attractive round chrome weighted base can be used for any shirt or blouse form in the jersey covered papier mache line or can be used as part of the System Mannequin Series (a 7/8" flange must be special ordered).
This attractive round chrome weighted base can be used for any shirt or blouse form in the jersey covered papier mache line or can be used as part of the System Mannequin Series (a 7/8" flange must be special ordered).
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Round |
| Type | Base |
| Class | Realistic Mannequins |
| Line | System Mannequin Series |
| Description | Round Weighted Base |
| Color | Metal |
| Manufacturers Part Number | BASERD5 |
| Brand | Mondo Mannequins |