Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2321821

MPN #: F24966-0008

Bel-Art F24966-0008 Splash Shield Mounting Fixture Weighted Base

Product Description
No matter how your workspace is configured, these Plexiglas® Splash Shields are designed to provide safety plus comfort (not hot and stuffy like personal face shields), flexibility (they're fully adjustable), and quality in a design that will adapt to your specific needs.

Features:
  • All shields move side-to-side as well as up and down at the touch of a finger
  • Free precious work space and enhance the performance of every user
  • After selecting desired shield, order appropriate mounting fixtures to suit your work area


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Depth9-1/2 in
Height3-1/2 in

Product Details

TypeMount
MaterialMetal
Package Quantity1
DescriptionSplash Shield Mounting Fixture Weighted Base
ColorBlack
Manufacturers Part NumberF24966-0008
For Use WithSingle Splash Shield F24966-0001
BrandBel-Art