x

Take 15% off your entire order!

Offer applied at checkout

Royal Appliance Commercial Style F1 HEPA Filter

Royal Appliance Commercial Style F1 HEPA Filter

Item #: WB261047

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $14.19

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ROYAL APPLIANCE COMMERCIAL UPRIGHT VACUUMS
Commercial Style F1 HEPA Filter
HEPA filter fits Royal ABS Plastic HEPA Bagless Upright Vacuums. Offers HEPA filtration that helps improve indoor air quality with superior levels of filtration. HEPA filtration traps 99.9% of particles down to 0.3 microns.

  • BRAND Royal Appliance
  • MANUFACTURERS PART NUMBER 2JC0360000
  • PACKAGE QUANTITY 1
  • STYLE Vacuum Filter
  • TYPE F1 HEPA
  • MODEL 261047
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 26, 2018

    4 Stars
    Your review:
    Works great and durable
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Royal Appliance Commercial Style F1 HEPA Filter

Royal Appliance Commercial Style F1 HEPA Filter

Item #: WB261047

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant