- Tomcat 250
- Minuteman 320 Floor Scrubber (Traction Driven)
- Nilfisk/Advance 34RST, 34RST EcoFlex
- Minuteman 380 Traction Driven
- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
- Tennant 6100E
- Tennant 6200E
- Tennant 7080
- Tennant 7100
- Tennant 7200
- Tennant 7300
- Tennant 8010
- Tennant 8300
- Nilfisk/Advance Adhancer W28C, W32-C
- NSS Champ 2929
- NSS Champ 2929RB
- NSS Champ 3329 RB
- NSS Champ ZS29
- Nilfisk/Advance Convertamatic 285LX
- Nilfisk/Advance Convertamatic 28LX
- Nilfisk/Advance Convertamatic 325LX, 385LX
- Nilfisk/Advance Convertamatic 32LX, 38LX
- Nobles EZ Rider HP
- Viper Fang 32T
- Clarke Focus II Large
- Nilfisk/Advance Hydro-Retriever 3200
- Nilfisk/Advance Hydro-Retriever 3800
- Minuteman Powerboss 38
- Tennant T15
- Nobles Tuff Scrub 3300
- Nilfisk/Advance Warrior ST, Warrior EcoFlex
- NSS Wrangler 27
- NSS Wrangler 27-33 FB-VS
- NSS Wrangler 2730DB, 3330DB
- NSS Wrangler 33
- Tomcat XR
Replacement Vac Motor - TD For Nilfisk/Advance 56391208
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$265.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/16 in |
Product Details
| Style | Vac Motor : Ametek |
| Manufacturers Part Number | GVM036001 |
| Voltage | 36 V |
| Part Type | Vac Motor |
| Brand | Gofer Parts |