Clearance
x

Take 15% off your entire order!

Offer applied at checkout

SteamSpa Royal RY750GD Steam Generator Package, 7.5KW, Polished Brass

SteamSpa Royal RY750GD Steam Generator Package, 7.5KW, Polished Brass

Item #: WBB1601637

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,419.94 up to 35% OFF

Price: $2,222.70

$370.45/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

SteamSpa Oasis OA450CH Steam Generator Package, 4.5KW, Polished Chrome

SteamSpa Oasis OA450CH Steam Generator Package, 4.5KW, Polished Chrome

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa D-600 Steam Bath Generator, 6KW

SteamSpa D-600 Steam Bath Generator, 6KW

SteamSpa Indulgence INPKCH Control Kit, Polished Chrome

SteamSpa Indulgence INPKCH Control Kit, Polished Chrome

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

SteamSpa Royal RY750GD Steam Generator Package, 7.5KW, Polished Brass

The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design they also feature the Auto Drain system that aids in making maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator. Adding to the luxury empowered by the generator are the wonderful accessories included which will aid your relaxing steam experience in finishes creating a thoroughly holistic sauna decor.

Features:
  • Includes a 7.5kW Generator, Dual Control Panel, Steamhead, Chromatherapy Light, Filter, Pressure Relief Valve and Built in Auto Drain
  • Polished Brass finish
  • QuickStart technology allows steam generation in under a minute
  • Whisper quiet operation
  • Continuous uninterrupted steam flow
  • Maximum volume rating: 190 cu ft
  • Power: 7.5kW, 240V, 32A
  • Integrated aroma steamhead reservoir for a scented steam experience. Add a few drops of your favorite fragrance and enjoy a refreshing, stimulating aroma therapy.
  • Chromatherapy three color mode LED light will create a soothing, therapeutic environment in bath and shower rooms
  • Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent
  • Water Filter reduces rust, contaminants and other debris from entering the system which helps prolong the life of the steam generator.
  • Built in Auto Drain automatically purges the generator after each steam bath substantially reducing the chance of mineral, and rust build-up, prolonging the generator's operating life.

Weights & Dimensions

  • Width 6-1/2 in
  • Water Drain Size 1/2 in
  • Water Inlet Size 1/2 in
  • Length 16 in
  • Height 14-1/2 in
  • Room Volume 190 ft³
  • Safety Valve Size 3/4 in
  • Wire Size 8AWG in
  • Steam Outlet Size 3/4 in
  • Weight 32 lbs

Product Details

  • Kilowatts 7.5 kW
  • Aroma Steamhead Reservoir Yes
  • Amperage 32 A
  • Chromatherapy Yes
  • Water Filter Included Yes
  • Steamhead Finish Polished Brass
  • Automatic Drain Yes
  • Control Type Dual Control Panels
  • Voltage 240 V
  • Includes "Generator, Control Panel, Two Steamheads"
  • Aromatherapy Yes
  • Brand SteamSpa
  • Series Royal
  • Warranty Limited Lifetime Against Manufacturer Defects; 2 Years Service Parts/Labor
  • Safety Valve 15 psi
  • Manufacturers Part Number RY750GD
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SteamSpa Royal RY750GD Steam Generator Package, 7.5KW, Polished Brass

SteamSpa Royal RY750GD Steam Generator Package, 7.5KW, Polished Brass

Item #: WBB1601637

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant