Clearance
x

Take 15% off your entire order!

Offer applied at checkout

SteamSpa Royal RYPKOB2 Control Kit, Dual Panels, Oil Rubbed Bronze

SteamSpa Royal RYPKOB2 Control Kit, Dual Panels, Oil Rubbed Bronze

Item #: WBB1601505

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,658.94 up to 35% OFF

Price: $1,077.76

$179.63/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

SteamSpa G-SC-200-PC Programmable Control Panel w/Presets, Polished Chrome

SteamSpa G-SC-200-PC Programmable Control Panel w/Presets, Polished Chrome

SteamSpa G-SC-200-PG Programmable Control Panel w/Presets, Polished Brass

SteamSpa G-SC-200-PG Programmable Control Panel w/Presets, Polished Brass

SteamSpa G-SC-200-BN Programmable Control Panel w/Presets, Brushed Nickel

SteamSpa G-SC-200-BN Programmable Control Panel w/Presets, Brushed Nickel

SteamSpa G-SC-200-OB Programmable Control Panel w/Presets, Oil Rubbed Bronze

SteamSpa G-SC-200-OB Programmable Control Panel w/Presets, Oil Rubbed Bronze

SteamSpa Indulgence INPKCH Control Kit, Polished Chrome

SteamSpa Indulgence INPKCH Control Kit, Polished Chrome

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa G-SHCHROME Steamhead w/Aroma Therapy Reservoir, Polished Chrome

SteamSpa G-SHCHROME Steamhead w/Aroma Therapy Reservoir, Polished Chrome

SteamSpa G-SHOB Steamhead w/Aroma Therapy Reservoir, Oil Rubbed Bronze

SteamSpa G-SHOB Steamhead w/Aroma Therapy Reservoir, Oil Rubbed Bronze

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

SteamSpa Royal RYPKOB2 Control Kit, Dual Panels, Oil Rubbed Bronze

The SteamSpa Royal accessory pack includes the most luxurious components for our SteamSpa generators from the 10.5kW and 12kW. Includes a steam head, dual control panel, chromatherapy lighting and inline water filter featured in an Oil Rubbed Bronze finish.

Features:
  • Includes a Dual Control Panel, Two Steamheads, Chromatherapy Light and Filter
  • Oil Rubbed Bronze finish
  • Control panel with time and temperature controls and preset memory
  • Programmable temperature control and preset 60 minute time cycle
  • Digital readout display and soft touch keypad. On/Off and Pause modes
  • Built in temperature probe gauges the showers temperature for added comfort
  • Integrated aroma steamhead reservoir for a scented steam experience. Add a few drops of your favorite fragrance and enjoy a refreshing, stimulating aroma therapy.
  • Chromatherapy three color mode LED light will create a soothing, therapeutic environment in bath and shower rooms
  • Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent
  • Water Filter reduces rust, contaminants and other debris from entering the system which helps prolong the life of the steam generator.
  • Works with the 1050kW and 12kW SteamSpa steam generators

Weights & Dimensions

  • Width 4-1/2 in
  • Length 2 in
  • Height 4-1/2 in
  • Weight 7 lbs

Product Details

  • Control Type Digital
  • Aroma Steamhead Reservoir Yes
  • Chromatherapy Yes
  • Aromatherapy Yes
  • Water Filter Included Yes
  • For Use With 1050kW & 12kW SteamSpa Steam Generators
  • Brand SteamSpa
  • Series Royal
  • Manufacturers Part Number RYPKOB2
  • Color Family Brown

Warranty

  • Warranty Limited Lifetime Against Manufacturer Defects; 2 Years Service Parts/Labor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SteamSpa Royal RYPKOB2 Control Kit, Dual Panels, Oil Rubbed Bronze

SteamSpa Royal RYPKOB2 Control Kit, Dual Panels, Oil Rubbed Bronze

Item #: WBB1601505

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant