Clearance
x

Take 15% off your entire order!

Offer applied at checkout

SteamSpa Royal RYT1200CH Touch Pad Steam Generator Package, 12KW, Polished Chrome

SteamSpa Royal RYT1200CH Touch Pad Steam Generator Package, 12KW, Polished Chrome

Item #: WBB1601514

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,157.94 up to 35% OFF

Price: $2,702.64

$450.44/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

SteamSpa Oasis OA450CH Steam Generator Package, 4.5KW, Polished Chrome

SteamSpa Oasis OA450CH Steam Generator Package, 4.5KW, Polished Chrome

SteamSpa Oasis OAT1050CH Touch Pad Steam Generator Package, 10.5KW, Polished Chrome

SteamSpa Oasis OAT1050CH Touch Pad Steam Generator Package, 10.5KW, Polished Chrome

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa Indulgence INTPKCH Touch Pad Control Kit, Polished Chrome

SteamSpa Indulgence INTPKCH Touch Pad Control Kit, Polished Chrome

SteamSpa Indulgence INPKCH Control Kit, Polished Chrome

SteamSpa Indulgence INPKCH Control Kit, Polished Chrome

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

SteamSpa Royal RYT1200CH Touch Pad Steam Generator Package, 12KW, Polished Chrome

Royal Touch Package includes a 12kW Steam Generator as well as the SteamSpa Chromatherapy LED Light, Chrome Steam Head, Water Filter, Chrome Dual Touch Pad Controls and Auto Drain. The Touch Panel Control System operations all SteamSpa Generator functions and features time and temperature memory settings, temperature display, clock function, Celsius and Fahrenheit all within an easy to read large display screen. SteamSpa's Steam Head is designed with a reservoir for fragrances.

Features:
  • Includes a 12kW Generator, Dual Touch Pad Control Panel, Two Steamheads, Chromatherapy Light, Filter, Pressure Relief Valve and Built in Auto Drain
  • Polished Chrome finish
  • QuickStart technology allows steam generation in under a minute
  • Whisper quiet operation
  • Continuous uninterrupted steam flow
  • Maximum volume rating: 430 cu ft
  • Power: 12kW, 240V, 50A
  • Touch Panel Control System operates all generator functions
  • Features programmable time and temperature memory settings
  • Celsius and Fahrenheit available
  • Temperature and clock functions on an easy to read large display screen
  • Integrated aroma steamhead reservoir for a scented steam experience. Add a few drops of your favorite fragrance and enjoy a refreshing, stimulating aroma therapy.
  • Chromatherapy three color mode LED light will create a soothing, therapeutic environment in bath and shower rooms
  • Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent
  • Water Filter reduces rust, contaminants and other debris from entering the system which helps prolong the life of the steam generator.
  • Auto Drain automatically purges the generator after each steam bath substantially reducing the chance of mineral, and rust build-up, prolonging the generator's operating life.

Product Details

  • Kilowatts 12 kW
  • Aroma Steamhead Reservoir Yes
  • Amperage 50 A
  • Chromatherapy Yes
  • Water Filter Included Yes
  • Steamhead Finish Polished Chrome
  • Automatic Drain Yes
  • Control Type Dual Touch Pads
  • Voltage 240 V
  • Includes "Generator, Control Panel, Two Steamheads"
  • Aromatherapy Yes
  • Brand SteamSpa
  • Series Royal
  • Warranty "Limited Lifetime, 2 Years Parts"
  • Safety Valve 15 psi
  • Manufacturers Part Number RYT1200CH

Weights & Dimensions

  • Width 12 in
  • Water Drain Size 1/2 in
  • Water Inlet Size 1/2 in
  • Length 22 in
  • Height 22 in
  • Room Volume 430 ft³
  • Safety Valve Size 3/4 in
  • Wire Size 6AWG in
  • Steam Outlet Size 3/4 in
  • Weight 40 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SteamSpa Royal RYT1200CH Touch Pad Steam Generator Package, 12KW, Polished Chrome

SteamSpa Royal RYT1200CH Touch Pad Steam Generator Package, 12KW, Polished Chrome

Item #: WBB1601514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant