The Royal Series fire blanket cabinets come complete with approved blanket. The handy "drop" type with folded blanket. Handle is located at the bottom and is pushed down to open the bottom-mounted door which then releases the blanket. Comes with a nominal 62" x 80" x 2.75 lb., processed wool/synthetic fire blanket which meets the Flammable Fabrics Act: Flammability of Clothing Textiles, Title 16, CFR1610. Surface-mounted tub and solid metal door. The Royal series in red epoxy-painted cold rolled steel. Door hardware includes zinc-plated pull handles and roller catches.
JL Industries Royal Series Fire Blanket & Cabinet, Drop Type, 16" W x 7-1/2" D x 10"H, Red, 9613S21
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Depth | 7-1/2 in |
| Height | 10 in |
Product Details
| Cabinet Color Family | Red |
| Breakable Window | No |
| Type | Drop |
| Handle Type | None |
| Cabinet Material | Steel |
| Mounting Location | Surface |
| Description | Fire Blankets & Cabinet, Drop Type |
| Package Quantity | 1 |
| Manufacturers Part Number | C9613S21 |
| Lockable | No |
| Brand | Activar |