Fire Hose Equipment Cabinet with Legs, Steel, 58" W x 54" H x 18-1/2" D, Red, HECIRL
Write a Review
|
Questions & Answers (0)
Product Description
Equipment cabinets for convenient storage of hoses and equipment for use by Fire Department and Plant Personnel. This durable storage cabinet has 16 gauge cold rolled steel construction for interior use. The top is angled with a 3" overhang to shed water. Features shelf, door hasp, and louvers on both sides of cabinet for ventilation.
PRICE
$1,575.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 18-1/2 in |
| Height | 54 in |
Product Details
| Cabinet Color Family | Red |
| Type | Cabinet With Legs |
| Handle Type | Door Hasp |
| Cabinet Material | Steel |
| Mounting Location | Surface |
| Description | Fire Hose Equipment Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | HECIRL |
| Door Style | Steel |
| Indoor/Outdoor | Indoor |
| Lockable | Door Hasp |
| Brand | JL Industries |