Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179962

MPN #: RPB3610X3

Pyramex® RPB3610 Parka Jacket, 3XL, Hi-Vis Lime

Product Description
Pyramex® Multi-layer parka in lime

Outer Parka:
  • Waterproof - ANSI 107-2020: AATCC 2020
  • Hi-vis rip-stop polyester shell with quilted lining
  • Teflon® treated
  • Elastic band at wrists
  • Concealed detachable hood with drawstring and slack adjustment
  • Interior access zipper for print customization
  • Dual zipper front closure with hook and loop storm flap
  • Badge lanyard, d-ring hook, and 2 mic tabs
  • Heat sealed seams
  • Drawstring around bottom
  • Outer parka pockets: 8 outer, 2 inner
  • Standards & Certifications: Non-Rated
Inner Jacket:
  • Hi-vis lime polyester fleece
  • Non-connected silver reflective material
  • Elastic band at wrists
  • Drawstring around bottom
  • Inner jacket pockets: 2 outer, 2 inner
Materials:
  • Outer Parka: 300D polyurethane (PU) coated waterproof polyester shell Teflon® treatment
  • Interior: 140gsm quilted polyester cotton, 210T taffeta
  • Inner Jacket: 100% polyester, 250gsm fleece
  • Reflective Tape: Generic silver
  • Wrists: Waterproof elastic band (outer parka)
Closure:
  • Front SBS Zipper
  • Zipper Tape 100% polyester fabric
  • Zipper Teeth Resin
  • Zipper Slider Metal
Reflective Striping: Outer Parka & Inner Jacket
  • Two 2" non-connected silver reflective stripes applied horizontally across lower chest
  • Two 2" non-connected silver reflective stripes applied vertically from top of horizontal
  • stripe, over shoulders, to top of horizontal stripe on back
  • Two 2" silver reflective stripes applied around each sleeve


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL
Fits Chest Size32-1/2

Product Details

TypeHigh Visibility Jacket
Reflective TapeYes
ColorGreen
Number of Pockets14
Number of Inside Pockets4
StyleWaterproof Parka
InsulatedYes
Closure TypeZipper
High VisibilityYes
MaterialPolyester Blend
Front ClosureZipper
DescriptionParka Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberRPB3610X3
Lining MaterialQuilted Polyester Cotton, 210T Taffeta
WaterproofYes
Primary UseCold Weather Protection
Number of Outside Pockets10
Water ResistantYes
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type R Class 3