Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
RPM High Performance Micro-V Serpentine Drive Belt - Gates K061031RPM

Model #: WBB2437767

MPN #: K061031RPM

RPM High Performance Micro-V Serpentine Drive Belt - Gates K061031RPM

|
Questions & Answers (0)
PRICE
$98.95
Out of stock, please check back soon.
RPM High Performance Micro-V Serpentine Drive Belt

Racing. Performance. Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, RPM belts feature the most advanced technology:

  • Nylon-fiber reinforced undercord.
  • High-modulus, low stretch aramid or polyester cord.
  • Advanced, exact-fit precision-ground belt profile.
  • Strict OEM dimension specifications.
  • Two layers of adhesion for increased durability.

These features result in lower heat, noise, vibration and belt slip, for increased durability, improved power transmission and unsurpassed boost. Stock up on Gates RPM High Performance Serpentine Belts today and deliver the ultimate in performance for your customers.



Application Summary: 2004-1997 Ford, F Series Pickup, V-6 4.2 L, Serpentine

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1986-1988
  • Electra - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1986-1987
  • LeSabre - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1986-1987
  • Riviera - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1987-1987
Chevrolet+ Expand List– Hide List
  • Malibu - Engine: V6, 4.3L, 260ci, DIESEL   1982-1982
  • Monte Carlo - Engine: V6, 4.3L, 260ci, DIESEL   1982-1982
Ford+ Expand List– Hide List
  • Expedition - Engine: V8, 5.4L, 330ci, BI-FUEL   2007-2008
  • Expedition - Engine: V8, 5.4L, 330ci, CNG   2007-2008
  • Expedition - Engine: V8, 5.4L, 330ci, FLEX   2007-2008
  • Expedition - Engine: V8, 5.4L, 330ci, GAS   2007-2008
  • Expedition - Engine: V8, 5.4L, 330ci, LPG   2007-2008
  • F-150 - Engine: V6, 4.2L, 256ci, GAS   1997-2004
  • F-150 - Engine: V8, 4.6L, 281ci, CNG   2007-2007
  • F-150 - Engine: V8, 4.6L, 281ci, FLEX   2007-2007
  • F-150 - Engine: V8, 4.6L, 281ci, GAS   2007-2007
  • F-150 - Engine: V8, 5.4L, 330ci, BI-FUEL   2007-2008
  • F-150 - Engine: V8, 5.4L, 330ci, CNG   2007-2008
  • F-150 - Engine: V8, 5.4L, 330ci, FLEX   2007-2008
  • F-150 - Engine: V8, 5.4L, 330ci, GAS   2007-2008
  • F-150 - Engine: V8, 5.4L, 330ci, LPG   2007-2008
  • F-150 Heritage - Engine: V6, 4.2L, 256ci, GAS   2004-2004
  • F-250 - Engine: V8, 4.6L, 281ci, CNG   2007-2007
  • F-250 - Engine: V8, 4.6L, 281ci, FLEX   2007-2007
  • F-250 - Engine: V8, 4.6L, 281ci, GAS   2007-2007
  • F-350 - Engine: V8, 5.4L, 330ci, BI-FUEL   2007-2008
  • F-350 - Engine: V8, 5.4L, 330ci, CNG   2007-2008
  • F-350 - Engine: V8, 5.4L, 330ci, FLEX   2007-2008
  • F-350 - Engine: V8, 5.4L, 330ci, GAS   2007-2008
  • F-350 - Engine: V8, 5.4L, 330ci, LPG   2007-2008
  • Lobo - Engine: V8, 4.6L, 281ci, CNG   2007-2007
  • Lobo - Engine: V8, 4.6L, 281ci, FLEX   2007-2007
  • Lobo - Engine: V8, 4.6L, 281ci, GAS   2007-2007
  • Lobo - Engine: V8, 5.4L, 330ci, BI-FUEL   2007-2007
  • Lobo - Engine: V8, 5.4L, 330ci, CNG   2007-2007
  • Lobo - Engine: V8, 5.4L, 330ci, FLEX   2007-2007
  • Lobo - Engine: V8, 5.4L, 330ci, GAS   2007-2007
  • Lobo - Engine: V8, 5.4L, 330ci, LPG   2007-2007
  • Windstar - Engine: V6, 3.8L, 232ci, GAS   1996-1997
Lincoln+ Expand List– Hide List
  • Mark LT - Engine: V8, 5.4L, 330ci, BI-FUEL   2007-2008
  • Mark LT - Engine: V8, 5.4L, 330ci, CNG   2007-2008
  • Mark LT - Engine: V8, 5.4L, 330ci, FLEX   2007-2008
  • Mark LT - Engine: V8, 5.4L, 330ci, GAS   2007-2008
  • Mark LT - Engine: V8, 5.4L, 330ci, LPG   2007-2008
  • Navigator - Engine: V8, 5.4L, 330ci, BI-FUEL   2007-2009
  • Navigator - Engine: V8, 5.4L, 330ci, CNG   2007-2009
  • Navigator - Engine: V8, 5.4L, 330ci, FLEX   2007-2009
  • Navigator - Engine: V8, 5.4L, 330ci, GAS   2007-2009
  • Navigator - Engine: V8, 5.4L, 330ci, LPG   2007-2009
Oldsmobile+ Expand List– Hide List
  • 98 - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1987-1987
  • Cutlass Calais - Engine: V6, 4.3L, 260ci, DIESEL   1982-1982
  • Cutlass Supreme - Engine: V6, 4.3L, 260ci, DIESEL   1982-1982
  • Delta 88 - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1987-1987
  • Toronado - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1987-1987
Pontiac+ Expand List– Hide List
  • Bonneville - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1987-1987
Saab+ Expand List– Hide List
  • 9-5 - Engine: L4, 2.3L, 2290cc, 140ci, GAS   1999-2009
  • 900 - Engine: L4, 2.0L, 1985cc, GAS   1994-1994
  • 900 - Engine: L4, 2.1L, 2119cc, GAS   1994-1994
  • 900 - Engine: L4, 2.3L, 2290cc, 140ci, GAS   1994-1994

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.