Add to list
Share
Print


Model #: WBB2440312
MPN #: T225RB
RPM High Performance Timing Belt - Gates T225RB
|
Questions & Answers (0)
PRICE
$161.95
Out of stock, please check back soon.
RPM High Performance Timing Belt
Application Summary: 1995 Audi, S6, 5-Cyl. 2.2 L, Cam. Belt
No other belts help protect your engine investment while delivering high performance like Gates Racing Performance Timing Belts.
Gates Racing Performance Timing Belts are incredibly strong and extremely heat resistant. Constructed of HNBR elastomeric composites, Gates Racing Performance Timing Belts are as much as 300% stronger than stock belts and deliver up to three times the heat resistance. You can count on them to hold up to the rigors of high horsepower, which is extremely important with interference engines.
- Superior construction provides up to three times the heat resistance
- Gripping teeth reinforced with aramid and nylon rubber minimize wear
- As much as 300% stronger than the standard aftermarket belt
- Withstands the rigors of higher horsepower, providing confidence the timing belt will hold up, particularly with interference engines
Application Summary: 1995 Audi, S6, 5-Cyl. 2.2 L, Cam. Belt
Vehicle Fitment: Make\Model Year(s)
Audi
- S4 - Engine: L5, 2.2L, 2226cc, GAS 1992-1994
- S6 - Engine: L5, 2.2L, 2226cc, GAS 1995-1997
This product will be restocked soon
Notify mewhen this product is back in stock
Upgrade or save on comparable products