Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2439731

MPN #: T306RB

RPM High Performance Timing Belt - Gates T306RB

|
Questions & Answers (0)
PRICE
$136.95
Usually ships in 2 to 5 days
RPM High Performance Timing Belt

No other belts help protect your engine investment while delivering high performance like Gates Racing Performance Timing Belts.

Gates Racing Performance Timing Belts are incredibly strong and extremely heat resistant. Constructed of HNBR elastomeric composites, Gates Racing Performance Timing Belts are as much as 300% stronger than stock belts and deliver up to three times the heat resistance. You can count on them to hold up to the rigors of high horsepower, which is extremely important with interference engines.

  • Superior construction provides up to three times the heat resistance
  • Gripping teeth reinforced with aramid and nylon rubber minimize wear
  • As much as 300% stronger than the standard aftermarket belt
  • Withstands the rigors of higher horsepower, providing confidence the timing belt will hold up, particularly with interference engines


Application Summary: 2005-00 Volkswagen, Passat, 4-Cyl. 1.8 L, Cam. Belt

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.