Add to list
Share
Print


Model #: WBB2436521
MPN #: T312RB
RPM High Performance Timing Belt - Gates T312RB
|
Questions & Answers (0)
PRICE
$64.95
Usually ships in 2 to 5 days
RPM High Performance Timing Belt
Application Summary: 2005-01 Honda, Civic, 4-Cyl. 1.7 L, Cam. Belt
No other belts help protect your engine investment while delivering high performance like Gates Racing Performance Timing Belts.
Gates Racing Performance Timing Belts are incredibly strong and extremely heat resistant. Constructed of HNBR elastomeric composites, Gates Racing Performance Timing Belts are as much as 300% stronger than stock belts and deliver up to three times the heat resistance. You can count on them to hold up to the rigors of high horsepower, which is extremely important with interference engines.
- Superior construction provides up to three times the heat resistance
- Gripping teeth reinforced with aramid and nylon rubber minimize wear
- As much as 300% stronger than the standard aftermarket belt
- Withstands the rigors of higher horsepower, providing confidence the timing belt will hold up, particularly with interference engines
Application Summary: 2005-01 Honda, Civic, 4-Cyl. 1.7 L, Cam. Belt
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.